- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.19 in Overall Length
| Hex Size 2 | 9/16 in |
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Overall Length | 2.19 in |
| Style | Crimp |
| Compatible Tube O.D. | 0.375 |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Item Type | Fitting Assembly |
| End Gender 1 | Female |
| Hex Size 1 | 11/16 in |
| Hose I.D. | 1/4 in, 3/8 in |
| Hex Size | 9/16 in, 11/16 in |
| Rigid/Swivel | Swivel |
| Fitting Angle | Straight |
| O.D. | 0.78 in |
| Material | Carbon Steel |
| Threads per Inch | 18 |
| Compatible Hose I.D. | 0.375 |
| Hole Dia. | 0.27 in |
| Tube O.D. | 3/8 in |
| Hose Cut-Off Factor | 1.24 in |
| End Type 1 | JIC 37 |
| Thread Size | 9/16-18 |
| Series | E Series |
| Fitting Type | JIC Female Swivel |
| Origin | Hose to Tube Ftg |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 6 |
| Weight | 0.117 LB |
| EAN or UPC | 725975023105 |

