- 0.26 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings BSPT Tapered Male Rigid
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Item Type | Fitting Assembly |
| End Type 1 | BSPT |
| Thread Sealant | No |
| No. of Ends | 2 |
| Hose Dash Size | 6 |
| Hose Cut-Off Factor | 1.17 in |
| Fitting Angle | Straight |
| Shape | Straight |
| Thread Size | G3/8-19 |
| Tube O.D. | 3/8 in |
| Style | Crimp |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
| Threads per Inch | 19 |
| Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 0.37 in |
| Series | Z Series |
| Certifications | SAE J1176 |
| Overall Length | 2.16 in |
| Hose I.D. | 3/8 in |
| O.D. | 1.07 in |
| Rigid/Swivel | Rigid |
| Hole Dia. | 0.26 in |
| Dash Size | -6 |
| End Size | 3/8 BSPT(m), 3/8 Hose Crimp |
| Hex Size 2 | 3/4 in |
| End Gender 1 | Male |
| Hex Size | 3/4 in |
| Finish | Dura-Kote |
| Construction Style | Crimp |
| Material | Carbon Steel |
| Finish Plating | Dura-Kote |
| End Types | BSPT & Hose Crimp, Hose Crimp & BSPT |
| Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
| I.D. | 0.26 in |
| Plating | Zinc Yellow Dichromate Finish |
| End Size 1 | 3/8 in |
| Hex Size 1 | 0.75 in |
| Thread Size 1 | R3/8-19 |
| Weight | 0.165 LB |

