- 0.24 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings SAE 45 Female Swivel 90 Long Drop Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | 6 |
| Compatible Hose I.D. | 0.37 in |
| End Gender 1 | Female |
| Certifications | SAE J1176 |
| Finish | Dura-Kote |
| Construction Style | Crimp |
| Finish Plating | Dura-Kote |
| Thread Size | 5/8-18 |
| Style | Crimp |
| Material | Carbon Steel |
| Height | 2.180 in |
| Drop Dimension | 2.18 |
| Thread Size 1 | 5/8-18 |
| Overall Length | 1.87 in |
| Fitting Angle | 90° |
| Hose Cut-Off Factor | 1.03 in |
| Dash Size | -6 |
| Rigid/Swivel | Swivel |
| End Type 1 | SAE 45 |
| End Type 2 | Line, Hose, Tube |
| I.D. | 0.24 in |
| Angle | 90° |
| End Size 1 | 5/8 in |
| Item Type | Fitting Assembly |
| Hole Dia. | 0.24 in |
| Series | Z Series |
| Hex Size 1 | 0.75 in |
| Type | Fitting Assembly |
| Thread Sealant | No |
| Tube O.D. | 3/8 in |
| Hose I.D. | 3/8 in |
| Weight | 0.31 LB |

