- 0.26 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC 37 Male Rigid
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Sealant | No |
| Finish | Dura-Kote |
| End Size 1 | 7/8 in |
| Material | Carbon Steel |
| Type | Fitting Assembly |
| Thread Size | 7/8-14 |
| Hex Size 2 | 15/16 in |
| O.D. | 1.067 in |
| Compatible Tube O.D. | 0.625 in |
| Hose I.D. | 3/8 in |
| Rigid/Swivel | Rigid |
| Item Type | Fitting Assembly |
| Hex Size 1 | 0.94 in |
| Construction Style | Crimp |
| Fitting Angle | Straight |
| Finish Plating | Dura-Kote |
| Tube O.D. | 5/8 in |
| End Type 1 | JIC 37 |
| Thread Size 1 | 7/8-14 |
| End Type 2 | Line, Hose, Tube |
| Certifications | SAE J1176 |
| Series | Z Series |
| Hose Cut-Off Factor | 1.21 in |
| Dash Size | -6 |
| Style | Crimp |
| I.D. | 0.26 in |
| Compatible Hose I.D. | 0.37 in |
| Overall Length | 2.1 in |
| End Gender 1 | Male |
| Hose Dash Size | 10 |
| Hole Dia. | 0.26 in |
| Shape | Straight |
| Weight | 0.18 LB |

