- 9/16 in End Size 1
- JIC 37 End Type 1
- Carbon Steel Material
- Female End Gender 1
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC/37 Female Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Gender 1 | Female |
| Dash Size | -6 |
| O.D. | 1.07 in |
| Finish Plating | Dura-Kote |
| Compatible Tube O.D. | 0.375 in |
| End Type 1 | JIC 37 |
| Type | Fitting Assembly |
| Hex Size 2 | 0.69 in |
| Shape | Straight |
| Compatible Hose I.D. | 0.37 in |
| I.D. | 0.26 in |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Certifications | SAE J1176 |
| Thread Sealant | No |
| Hex Size 1 | 0.69 in |
| Hose Cut-Off Factor | 1.28 in |
| Thread Size 1 | 9/16-18 |
| Construction Style | Crimp |
| End Size 1 | 9/16 in |
| Weight | 0.5 LB |

