- 0.26 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC 37 Female Swivel 90 Elbow
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | Z Series |
| Compatible Tube O.D. | 0.5 in |
| Hex Size 1 | 0.88 in |
| Finish Plating | Dura-Kote |
| Certifications | SAE J1176 |
| Thread Size 1 | 3/4-16 |
| Material | Carbon Steel |
| Plating | Dura-Kote™ Zinc Plating |
| Height | 1.090 in |
| Fitting Angle | 90° |
| Item Type | Fitting Assembly |
| End Types | JIC & Hose Crimp, Hose Crimp & JIC |
| Compatible Hose | H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H104, H115 (-04 thru -20), H116 (-04, -06, -08), H145, H145R, H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H190, H190H, H1981 (-04, -06, -08), H1982 (-06 thru -16), H245, H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H9949 |
| No. of Ends | 2 |
| End Type 2 | Line, Hose, Tube |
| Construction Style | Crimp |
| Hose I.D. | 3/8 in |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.42 in |
| Dash Size | -6 |
| Overall Length | 2.420 in |
| I.D. | 0.26 in |
| End Size | 1/2 JIC(f), 3/8 Hose Crimp |
| Fitting Type | JIC 37° Female Swivel 90° Elbow |
| Compatible Hose I.D. | 0.37 in |
| Tube O.D. | 1/2 in |
| Threads per Inch | 16 |
| End Type 1 | JIC 37 |
| Drop Dimension | 1.09 |
| Hole Dia. | 0.2600 in |
| O.D. | 1.0670 in |
| Style | Crimp |
| End Size 1 | 3/4 in |
| Hose Dash Size | 6 |
| Finish | Dura-Kote |
| Thread Size | 3/4-16 |
| Angle | 90° |
| Type | Fitting Assembly |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| Hex Size | 7/8 in |
| Weight | 0.83 LB |

