- 0.26 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female ORS Swivel 45 Elbow
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 1.74 in |
| Certifications | SAE J1176 |
| No. of Ends | 2 |
| End Size | 1/2 FFOR(f), 3/8 Hose Crimp |
| Compatible Hose I.D. | 0.37 in |
| Thread Sealant | No |
| Hole Dia. | 0.26 in |
| End Type 2 | Line, Hose, Tube |
| Thread Size 1 | 13/16-16 |
| O.D. | 1.067 in |
| Threads per Inch | 16 |
| Finish | Dura-Kote |
| Finish Plating | Dura-Kote |
| Angle | 45° |
| Hose I.D. | 3/8 in |
| Type | Fitting Assembly |
| End Gender 1 | Female |
| Hose Dash Size | 8 |
| End Size 1 | 13/16 in |
| Material | Carbon Steel |
| Thread Size | 13/16-16 |
| Item Type | Fitting Assembly |
| Tube O.D. | 1/2 in |
| Fitting Angle | 45° |
| Style | Crimp |
| Fitting Type | Female FOR-SEAL® 45° Swivel |
| End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
| Hex Size | 15/16 in |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
| Height | 0.590 in |
| Dash Size | -6 |
| Rigid/Swivel | Swivel |
| Hex Size 1 | 0.94 in |
| Construction Style | Crimp |
| Series | Z Series |
| End Type 1 | FOR-SEAL |
| I.D. | 0.26 in |
| Overall Length | 2.74 in |
| Plating | Zinc Yellow Dichromate Finish |
| Compatible Tube O.D. | 0.5 in |
| Drop Dimension | 0.59 |
| Weight | 0.18 LB |

