- 0.26 in Inner Diameter
- Straight Shape
- Stainless Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC/37 Female Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | Straight |
| Thread Size 1 | 9/16-18 |
| Overall Length | 2.28 in |
| Tube O.D. | 3/8 in |
| Style | Crimp |
| Hose Dash Size | 6 |
| Compatible Hose I.D. | 0.37 in |
| Hole Dia. | 0.26 in |
| Dash Size | -6 |
| Material | Stainless Steel |
| Hose Cut-Off Factor | 1.28 in |
| Thread Size | 9/16-18 |
| End Type 1 | SAE |
| Hex Size 1 | 0.69 in |
| End Gender 2 | Female |
| Type | Fitting Assembly |
| Shape | Straight |
| Hex Size 2 | 0.69 in |
| Construction Style | Crimp |
| Thread Sealant | No |
| Series | Z Series |
| End Size 1 | 9/16 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 2 | Line, Hose, Tube |
| Rigid/Swivel | Swivel |
| I.D. | 0.26 in |
| O.D. | 1.07 in |
| End Gender 1 | Female |
| Hose I.D. | 3/8 in |
| Item Type | Fitting Assembly |
| Weight | 0.25 LB |

