- Straight Split Flange (SAE Code 61) Fitting Description
- 1/2 in Flange Size
- 1/2 in Tube Outside Diameter
- Carbon Steel Material
| Tube O.D. | 1/2 in |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| Finish | Zinc Clear Trivalent Chromate |
| End Types | Flanged |
| Flange Thickness | 0.265 in |
| Overall Length | 3.94 in |
| Hose Dash Size | 8 |
| Length | 3.940 in |
| Hose Cut-Off Factor | 2 1/2 in |
| Construction | Crimp |
| Hose I.D. | 1/2 in |
| End Types 2 | Line/Hose/Tube |
| Assembly Type | Fitting Assembly |
| Height | 1.190 in |
| Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
| Origin | Hose to Split Flange Ftg |
| Series | U Series |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Fitting Angle | Straight |
| Flange Type | Code 61 |
| Hole Dia. | 0.33 in |
| Material | Carbon Steel |
| Weight | 0.32 LB |
| EAN or UPC | 725975024539 |

