- 0.38 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Male DIN 24 Seat
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.94 in |
| Certifications | SAE J1176 |
| Shape | Straight |
| Threads per Inch | 1 1/2 |
| Finish Plating | Dura-Kote |
| End Type 1 | Metric |
| End Size | 1/2 Hose Crimp, M22 DIN 24°(m) |
| Fitting Angle | Straight |
| Style | Crimp |
| Tube O.D. | 1/2 in |
| End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
| Material | Carbon Steel |
| Dash Size | -8 |
| Overall Length | 2.2 in |
| Thread Sealant | No |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
| Hex Size | 0.94 in |
| Series | Z Series |
| Hose I.D. | 1/2 in |
| Item Type | Fitting Assembly |
| Rigid/Swivel | Rigid |
| End Gender 1 | Male |
| Origin | Hose to Tube Ftg |
| Plating | Zinc Yellow Dichromate Finish |
| O.D. | 1.22 in |
| Hose Cut-Off Factor | 1.03 in |
| Finish | Dura-Kote |
| Compatible Hose I.D. | 0.5 in |
| No. of Ends | 2 |
| I.D. | 0.38 in |
| Hole Dia. | 0.38 in |
| Construction Style | Crimp |
| Thread Size 1 | M22X1.5 |
| Thread Size | M22x1.5 |
| Type | Fitting Assembly |
| Hose Dash Size | 15 |
| Weight | 0.21 LB |

