- 0.38 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings BSPP 60 Cone Female 90 Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Finish | Dura-Kote |
| Angle | 90° |
| Tube O.D. | 1/2 in |
| End Type 1 | BSPP |
| Hole Dia. | 0.38 in |
| End Type 2 | Line, Hose, Tube |
| End Size 1 | 1/2 in |
| Thread Size | G1/2-14 |
| Hex Size 1 | 1.06 in |
| Type | Fitting Assembly |
| Finish Plating | Dura-Kote |
| Overall Length | 2.52 in |
| Item Type | Fitting Assembly |
| Fitting Angle | 90° |
| Construction Style | Crimp |
| Style | Crimp |
| Certifications | SAE J1176 |
| Height | 1.480 in |
| Thread Sealant | No |
| Compatible Tube O.D. | 0.5 in |
| Compatible Hose I.D. | 0.5 in |
| Drop Dimension | 1.48 |
| Series | Z Series |
| Hose I.D. | 1/2 in |
| Material | Carbon Steel |
| O.D. | 1.22 in |
| I.D. | 0.38 in |
| End Gender 1 | Female |
| Thread Size 1 | G 1/2-14 |
| Hose Dash Size | 8 |
| Hose Cut-Off Factor | 1.35 in |
| Dash Size | -8 |
| Weight | 0.309 LB |

