- 0.38 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female ORS Swivel 45 Elbow
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
| End Type 1 | FOR-SEAL |
| Angle | 45° |
| Compatible Hose I.D. | 0.5 in |
| Rigid/Swivel | Swivel |
| Hose Dash Size | 10 |
| Fitting Angle | 45° |
| Hex Size 1 | 1.125 in |
| No. of Ends | 2 |
| Threads per Inch | 14 |
| Finish Plating | Dura-Kote |
| End Size 1 | 1 in |
| Fitting Type | Female FOR-SEAL® 45° Swivel |
| Style | Crimp |
| End Size | 1/2 Hose Crimp, 5/8 FFOR(f) |
| End Type 2 | Line, Hose, Tube |
| End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
| Hex Size | 1 1/8 in |
| O.D. | 1.22 in |
| Type | Fitting Assembly |
| Construction Style | Crimp |
| Tube O.D. | 5/8 in |
| End Gender 1 | Female |
| Dash Size | -8 |
| I.D. | 0.38 in |
| Material | Carbon Steel |
| Thread Size | 1-14 |
| Certifications | SAE J1176 |
| Finish | Dura-Kote |
| Plating | Zinc Yellow Dichromate Finish |
| Height | 0.650 in |
| Drop Dimension | 0.65 |
| Hose Cut-Off Factor | 2.01 in |
| Hose I.D. | 5/8 in |
| Thread Sealant | No |
| Thread Size 1 | 1-14 |
| Series | Z Series |
| Overall Length | 3.18 in |
| Hole Dia. | 0.38 in |
| Compatible Tube O.D. | 0.625 in |
| Item Type | Fitting Assembly |
| Weight | 0.36 LB |

