- 0.38 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female ORS Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 1 | 0.87 in |
| End Size 1 | 13/16 in |
| Compatible Tube O.D. | 0.5 in |
| End Type 1 | FOR-SEAL |
| Dash Size | -8 |
| Material | Carbon Steel |
| Construction Style | Crimp |
| Hex Size 2 | 0.88 in |
| Thread Sealant | No |
| Thread Size 1 | 13/16-16 |
| Compatible Hose I.D. | 0.5 in |
| O.D. | 1.22 in |
| Type | Fitting Assembly |
| Finish Plating | Dura-Kote |
| Certifications | SAE J1176 |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.5 in |
| I.D. | 0.38 in |
| Shape | Straight |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.26 LB |

