- 0.38 in Inner Diameter
- Straight Shape
- Stainless Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC/37 Female Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 3/4-16 |
| Type | Fitting Assembly |
| Overall Length | 2.63 in |
| Thread Sealant | No |
| End Gender 2 | Female |
| End Gender 1 | Female |
| Thread Size 1 | 3/4-16 |
| Item Type | Fitting Assembly |
| Hex Size 1 | 0.88 in |
| Series | Z Series |
| Hole Dia. | 0.38 in |
| Hose I.D. | 1/2 in |
| Finish | Zinc Clear Trivalent Chromate |
| Style | Crimp |
| Tube O.D. | 1/2 in |
| I.D. | 0.38 in |
| Rigid/Swivel | Swivel |
| O.D. | 1.22 in |
| Shape | Straight |
| Dash Size | -8 |
| End Type 1 | SAE |
| End Size 1 | 3/4 in |
| Hose Dash Size | 8 |
| Compatible Hose I.D. | 0.5 in |
| Fitting Angle | Straight |
| End Type 2 | Line, Hose, Tube |
| Hex Size 2 | 0.81 in |
| Material | Stainless Steel |
| Hose Cut-Off Factor | 1.46 in |
| Construction Style | Crimp |
| Weight | 0.24 LB |

