- Carbon Steel Material
| Hex Size 1 | 1.375 in |
| Thread Sealant | No |
| Material | Carbon Steel |
| End Size 1 | 7/16 in |
| Thread Size 1 | 7/16-24 |
| Shape | Straight |
| Weight | 0.0 LB |
| Hex Size 1 | 1.375 in |
| Thread Sealant | No |
| Material | Carbon Steel |
| End Size 1 | 7/16 in |
| Thread Size 1 | 7/16-24 |
| Shape | Straight |
| Weight | 0.0 LB |