- Brass Material
| End Size 1 | 3/4 in |
| Thread Sealant | No |
| Thread Size 1 | 3/4-18 |
| Hex Size 1 | 0.906 in |
| Shape | Straight |
| Weight | 0.0 LB |
| End Size 1 | 3/4 in |
| Thread Sealant | No |
| Thread Size 1 | 3/4-18 |
| Hex Size 1 | 0.906 in |
| Shape | Straight |
| Weight | 0.0 LB |