- Carbon Steel Material
| End Type 2 | UNF |
| Type | UNF /UNF |
| Shape | Straight |
| Thread Sealant | No |
| Thread Size 1 | 3/8-24 |
| End Size 1 | 3/8 in |
| End Size 2 | 3/8 in |
| Finish Plating | Dura-Kote |
| Thread Size 2 | 3/8-24 |
| Hex Size 1 | 0.812 in |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| End Type 2 | UNF |
| Type | UNF /UNF |
| Shape | Straight |
| Thread Sealant | No |
| Thread Size 1 | 3/8-24 |
| End Size 1 | 3/8 in |
| End Size 2 | 3/8 in |
| Finish Plating | Dura-Kote |
| Thread Size 2 | 3/8-24 |
| Hex Size 1 | 0.812 in |
| Material | Carbon Steel |
| Weight | 0.0 LB |