- Elbow
| Thread Size 2 | 1/8-27 |
| Thread Size 1 | 1/2-20 |
| Type | UNF /NPTF Elbow Adapter |
| End Size 1 | 1/2 in |
| End Size 2 | 1/8 in |
| Thread Sealant | No |
| Angle | 90° |
| End Type 2 | NPTF |
| Weight | 0.0 LB |
| Thread Size 2 | 1/8-27 |
| Thread Size 1 | 1/2-20 |
| Type | UNF /NPTF Elbow Adapter |
| End Size 1 | 1/2 in |
| End Size 2 | 1/8 in |
| Thread Sealant | No |
| Angle | 90° |
| End Type 2 | NPTF |
| Weight | 0.0 LB |