- Brass Material
| End Type 2 | NPTF |
| Thread Size 2 | 3/8-18 |
| Type | UNS /NPTF Elbow Adapter |
| Angle | 90° |
| Material | Brass |
| Thread Sealant | No |
| End Size 1 | 3/4 in |
| End Size 2 | 3/8 in |
| Thread Size 1 | 3/4-18 |
| Weight | 0.0 LB |
| End Type 2 | NPTF |
| Thread Size 2 | 3/8-18 |
| Type | UNS /NPTF Elbow Adapter |
| Angle | 90° |
| Material | Brass |
| Thread Sealant | No |
| End Size 1 | 3/4 in |
| End Size 2 | 3/8 in |
| Thread Size 1 | 3/4-18 |
| Weight | 0.0 LB |