- Brass Material
| Type | NPTF /UNS Elbow Adapter |
| End Size 1 | 1/4 in |
| Material | Brass |
| Thread Sealant | No |
| Angle | 90° |
| End Type 2 | UNS |
| Thread Size 1 | 1/4-18 |
| End Size 2 | 3/4 in |
| Thread Size 2 | 3/4-18 |
| Weight | 0.0 LB |
| Type | NPTF /UNS Elbow Adapter |
| End Size 1 | 1/4 in |
| Material | Brass |
| Thread Sealant | No |
| Angle | 90° |
| End Type 2 | UNS |
| Thread Size 1 | 1/4-18 |
| End Size 2 | 3/4 in |
| Thread Size 2 | 3/4-18 |
| Weight | 0.0 LB |