- Elbow
| Thread Size 2 | 1/2-20 |
| End Size 1 | 1/4 in |
| Type | NPTF /UNF Elbow Adapter |
| Thread Size 1 | 1/4-18 |
| End Type 2 | UNF |
| Angle | 45° |
| Thread Sealant | No |
| End Size 2 | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789309594 |
| Thread Size 2 | 1/2-20 |
| End Size 1 | 1/4 in |
| Type | NPTF /UNF Elbow Adapter |
| Thread Size 1 | 1/4-18 |
| End Type 2 | UNF |
| Angle | 45° |
| Thread Sealant | No |
| End Size 2 | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789309594 |