- Brass Material
- 0.17 in Inner Diameter
- Fitting Assembly Type
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Straight Tube Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Type | Fitting Assembly |
| Overall Length | 1.86 in |
| Tube O.D. | 5/16 in |
| End Gender 1 | Male |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Fitting Angle | Straight |
| O.D. | 0.69 in |
| Hex Size | 13/32 in |
| Tube Diameter | 0.312 in |
| Series | 100 B Series |
| Hose I.D. | 1/4 in |
| I.D. | 0.17 in |
| Material | Brass |
| Hole Dia. | 0.17 in |
| Construction | Reusable |
| Shape | Straight |
| Dash Size | -5 |
| Compatible Tube O.D. | 0.25 in |
| No. of Ends | 2 |
| End Size | 1/4 Hose Barb, 5/16 Standpipe(m) |
| Thread Sealant | No |
| Fitting Description | Straight Tube Rigid |
| Compatible Hose | H100, H101, H201, H332 |
| Item Type | Fitting Assembly |
| End Gender 2 | Male |
| Finish | Brass |
| Compatible Hose I.D. | 0.31 in |
| Hex Size 1 | 0.41 in |
| End Type 1 | Line, Hose, Tube |
| Construction Style | Reusable |
| End Types | Tubing & Hose Barb |
| Hose Cut-Off Factor | 0.9 in |
| End Type 2 | Line, Hose, Tube |
| Tube Size | 5/16 in |
| Weight | 1.882 LB |
| EAN or UPC | 725975058169 |

