Weatherhead by Danfoss
10005B-C02
100 B Series Brass 0.24 in ID Male Pipe Rigid 90° Elbow
Item #105265274
- Brass Material
- 0.24 in Inner Diameter
- Fitting Assembly Type
- 90° Angle
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Male Pipe Rigid 90 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Angle | 90° |
| Material | Brass |
| Type | Fitting Assembly |
| End Gender 1 | Male |
| End Size | 5/16 Hose Barb |
| Square Size | 1/2 in |
| Hole Dia. | 0.24 in |
| Compatible Hose | H100, H101, H201, H332 |
| Overall Length | 1.19 in |
| End Type 1 | NPTF |
| End Types | NPT & Hose Barb |
| Fitting Description | 90° Male Pipe Rigid Elbow |
| Thread Size 1 | 1/8-27 |
| Dash Size | -5 |
| Hose I.D. | 5/16 in |
| Compatible Hose I.D. | 0.31 in |
| No. of Ends | 2 |
| Compatible Tube O.D. | 0.13 in |
| Hose Cut-Off Factor | 0.31 in |
| Thread Size | 1/8-27 |
| Pipe Size | 0.125 in |
| Angle | 90 Degrees |
| Thread Sealant | No |
| Construction | Reusable |
| Threads per Inch | 27 |
| Drop Dimension | 1.13 |
| I.D. | 0.24 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| End Type 2 | Line, Hose, Tube |
| Series | 100 B Series |
| Item Type | Fitting Assembly |
| O.D. | 0.73 in |
| End Size 1 | 1/8 in |
| Construction Style | Reusable |
| Finish | Brass |
| Hex Size | 1/2 in |
| Hex Size 1 | 0.5 in |
| Height | 0.940 in |
| Weight | 0.072 LB |
| EAN or UPC | 725975058275 |
