Weatherhead by Danfoss
10006B-106
100 B Series Brass 0.3 in ID Straight Male Pipe Rigid
Item #110302885
- Brass Material
- 0.3 in Inner Diameter
- Fitting Assembly Type
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hex Size | 11/16 in |
| No. of Ends | 2 |
| Working Pressure [Max] | 8,000 psi |
| End Size 1 | 3/8 in |
| Hose Cut-Off Factor | 0.94 in |
| End Type 1 | NPTF |
| Compatible Tube O.D. | 0.38 in |
| Hex Size 1 | 0.69 in |
| Type | Fitting Assembly |
| Finish | Brass |
| Dash Size | -6 |
| End Size | 3/8 Hose Barb |
| Compatible Hose I.D. | 0.38 in |
| Pipe Size | 0.375 in |
| Material | Brass |
| Threads per Inch | 18 |
| End Gender 1 | Male |
| Overall Length | 1.8 in |
| End Type 2 | Line, Hose, Tube |
| Item Type | Fitting Assembly |
| I.D. | 0.3 in |
| Construction | Reusable |
| Shape | Straight |
| O.D. | 0.87 in |
| Construction Style | Reusable |
| Compatible Hose | H100, H101, H201, H332 |
| Hole Dia. | 0.3 in |
| Thread Size | 3/8-18 |
| Fitting Angle | Straight |
| End Types | NPT & Hose Barb |
| Thread Size 1 | 3/8-18 |
| Fitting Description | Male Pipe Rigid |
| Hose I.D. | 3/8 in |
| Working Pressure | 8000 psi |
| Series | 100 B Series |
| Thread Sealant | No |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Weight | 0.08 LB |
| EAN or UPC | 725975058336 |
