- Brass Material
- 0.3 in Inner Diameter
- Fitting Assembly Type
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings SAE 45 Flare Female Swivel
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose I.D. | 3/8 in |
| Tube O.D. | 3/8 in |
| Thread Sealant | No |
| Hose Cut-Off Factor | 0.89 in |
| End Type 1 | SAE 45 |
| Item Type | Fitting Assembly |
| Tube Size | 3/8 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Material | Brass |
| Hex Size | 3/4 in |
| Compatible Hose I.D. | 0.38 in |
| Construction | Reusable |
| No. of Ends | 2 |
| Working Pressure [Max] | 4,000 psi |
| O.D. | 0.75 in |
| End Size | 3/8 Hose Barb, 3/8 SAE(f) |
| Construction Style | Reusable |
| Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.75 in |
| End Size 1 | 5/8 in |
| Dash Size | -6 |
| Hole Dia. | 0.3 in |
| Shape | Straight |
| Threads per Inch | 18 |
| Compatible Tube O.D. | 0.38 in |
| I.D. | 0.3 in |
| Overall Length | 1.75 in |
| Swivel Hex Size | 3/4 in |
| Fitting Description | SAE 45° Flare Female Swivel |
| End Types | SAE 45° Flare & Hose Barb |
| Compatible Hose | H100, H101, H201, H332 |
| Working Pressure | 4000 psi |
| End Gender 1 | Female |
| Fitting Angle | Straight |
| Thread Size | 5/8-18 |
| Thread Size 1 | 5/8-18 |
| Finish | Brass |
| Series | 100 B Series |
| Weight | 0.07 LB |
| EAN or UPC | 725975058374 |

