Weatherhead by Danfoss
10006B-A05
PENDING RECODE TO 105723331, AERQ_10006B-A05
Item #100717027
-
Prop 65
- Brass Material
- 0.22 in Inner Diameter
- Fitting Assembly Type
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Female Inverted Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hex Size | 1-3/8 in |
| Tube O.D. | 5/16 in |
| Shape | Straight |
| Fitting Angle | Straight |
| Thread Size | 1/2-20 |
| Fitting Description | Female Inverted Rigid |
| Material | Brass |
| Hose I.D. | 3/8 in |
| Type | Fitting Assembly |
| Finish | Brass |
| Hose Size | –16 |
| O.D. | 0.87 in |
| End Gender 1 | Female |
| Compatible Hose I.D. | 0.38 in |
| Construction Style | Reusable |
| Thread Sealant | No |
| I.D. | 0.22 in |
| End Size 1 | 1/2 in |
| End Type 2 | Line, Hose, Tube |
| Dash Size | -6 |
| Compatible Tube O.D. | 0.38 in |
| Tube Size | 5/16 in |
| Hex Size 1 | 0.63 in |
| Hose Cut-Off Factor | 0.56 in |
| Thread Size 1 | 1/2-20 |
| Hex F | 5/8 in |
| End Type 1 | Inverted |
| Weight | 4.38 LB |
| EAN or UPC | 725975058398 |
-
Prop 65

