Weatherhead by Danfoss
10006B-C02
100 B Series Brass 0.3 in ID Male Pipe Rigid 90° Elbow
Item #110321681
- Brass Material
- 0.3 in Inner Diameter
- Fitting Assembly Type
- 90° Angle
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Male Pipe Rigid 90 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Height | 0.940 in |
| Pipe Size | 1/8 in |
| Hole Dia. | 0.3 in |
| Thread Size 1 | 1/8-27 |
| A | 1.17 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Square Size | 1/2 in |
| Type | Fitting Assembly |
| I.D. | 0.3 in |
| End Types | NPT & Hose Barb |
| Thread Size | 1/8–27 |
| Material | Brass |
| Dash Size | -2 |
| Hex Size | 1/2 in |
| End Size 1 | 1/8 in |
| Compatible Tube O.D. | 0.13 in |
| Construction | Reusable |
| Drop Dimension | 1.19 |
| Compatible Hose I.D. | 0.13 in |
| Series | 100 B Series |
| Hose I.D. | 3/8 in |
| Overall Length | 1.22 in |
| Threads per Inch | 27 |
| No. of Ends | 2 |
| End Type 2 | Line, Hose, Tube |
| End Size | 3/8 Hose Barb |
| Finish | Brass |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Thread Sealant | No |
| Fitting Angle | 90° |
| Hose Cut-Off Factor | 0.38 in |
| End Gender 2 | Male |
| Hex Size 1 | 0.5 in |
| Fitting Description | 90° Male Pipe Rigid Elbow |
| Angle | 90 Degrees |
| Compatible Hose | H100, H101, H201, H332 |
| O.D. | 0.87 in |
| Construction Style | Reusable |
| Item Type | Fitting Assembly |
| Weight | 7.111 LB |
| EAN or UPC | 725975058435 |
