Weatherhead by Danfoss
10008B-A08
100 B Series Brass 0.39 in ID Straight Female Inverted Rigid
Item #100717033
- Brass Material
- 0.39 in Inner Diameter
- Fitting Assembly Type
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Female Inverted Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| No. of Ends | 2 |
| Swivel Hex Size | 7/8 in |
| Item Type | Fitting Assembly |
| I.D. | 0.39 in |
| Fitting Angle | Straight |
| O.D. | 0.98 in |
| End Size | 1/2 Hose Barb, 1/2 Inverted (f) |
| Fitting Description | Female Inverted Rigid |
| End Type 2 | Line, Hose, Tube |
| Overall Length | 1.81 in |
| End Gender 1 | Female |
| Material | Brass |
| End Types | Inverted & Hose Barb |
| Threads per Inch | 18 |
| Thread Size | 3/4-18 |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Hex Size 1 | 0.88 in |
| Hose Cut-Off Factor | 0.8 in |
| Hose I.D. | 1/2 in |
| Compatible Hose | H100, H101, H201, H332 |
| Hex Size | 7/8 in |
| Tube Size | 1/2 in |
| Thread Sealant | No |
| Construction Style | Reusable |
| Compatible Hose I.D. | 0.5 in |
| Series | 100 B Series |
| Compatible Tube O.D. | 0.5 in |
| Finish | Brass |
| Thread Size 1 | 3/4-18 |
| Tube O.D. | 1/2 in |
| End Size 1 | 3/4 in |
| Shape | Straight |
| Construction | Reusable |
| Dash Size | -8 |
| Type | Fitting Assembly |
| Hole Dia. | 0.39 in |
| End Type 1 | Inverted |
| Weight | 0.116 LB |
| EAN or UPC | 725975058527 |
