- Brass Material
- 0.48 in Inner Diameter
- Fitting Assembly Type
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | JIC 37 |
| Thread Sealant | No |
| Thread Size | 7/8-14 |
| Overall Length | 2.68 in |
| Tube Size | 5/8 in |
| Hex Size 1 | 1 in |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Construction Style | Reusable |
| End Types | JIC 37° & Hose Barb |
| O.D. | 1.16 in |
| End Type 2 | Line, Hose, Tube |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Hose I.D. | 5/8 in |
| Hex Size | 1 in |
| Series | 100 B Series |
| Compatible Tube O.D. | 0.63 in |
| Finish | Brass |
| End Gender 2 | Male |
| Compatible Hose | H100, H101, H201, H332 |
| Shape | Straight |
| End Gender 1 | Female |
| End Size | 5/8 Hose Barb, 5/8 JIC(f) |
| Material | Brass |
| I.D. | 0.48 in |
| Tube O.D. | 5/8 in |
| Hose Cut-Off Factor | 1.14 in |
| Swivel Hex Size | 1 in |
| End Size 1 | 7/8 in |
| Compatible Hose I.D. | 0.63 in |
| Fitting Angle | Straight |
| Threads per Inch | 14 |
| Thread Size 1 | 7/8-14 |
| Hole Dia. | 0.48 in |
| No. of Ends | 2 |
| Fitting Description | JIC 37° Female Swivel |
| Dash Size | -10 |
| Type | Fitting Assembly |
| Weight | 0.176 LB |
| EAN or UPC | 725975058572 |

