- Brass Material
- 0.61 in Inner Diameter
- Fitting Assembly Type
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Size | 3/4 Hose Barb |
| End Type 2 | Line, Hose, Tube |
| Finish | Brass |
| End Types | NPT & Hose Barb |
| Hose I.D. | 3/4 in |
| Construction | Reusable |
| Hose Cut-Off Factor | 1.25 in |
| Shape | Straight |
| Compatible Tube O.D. | 0.75 in |
| Overall Length | 2.77 in |
| Hex Size 1 | 1.06 in |
| Hole Dia. | 0.61 in |
| Working Pressure | 5000 psi |
| End Type 1 | NPTF |
| Threads per Inch | 14 |
| End Size 1 | 3/4 in |
| Type | Fitting Assembly |
| Compatible Hose I.D. | 0.75 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Working Pressure [Max] | 5,000 psi |
| Item Type | Fitting Assembly |
| Thread Size | 3/4-14 |
| Fitting Description | Male Pipe Rigid |
| Hex Size | 1 1/16 in |
| Thread Size 1 | 3/4-14 |
| No. of Ends | 2 |
| Compatible Hose | H100, H101, H201, H332 |
| Thread Sealant | No |
| End Gender 1 | Male |
| Dash Size | -12 |
| Series | 100 B Series |
| Material | Brass |
| Fitting Angle | Straight |
| I.D. | 0.61 in |
| O.D. | 1.28 in |
| Construction Style | Reusable |
| Pipe Size | 0.75 in |
| Weight | 0.321 LB |
| EAN or UPC | 725975058589 |

