Weatherhead by Danfoss
101-14138
Steel;Brass Zinc Clear Trivalent Chromate Brass Nut
Item #105695800
- Steel, Brass Material
- Zinc Clear Trivalent Chromate Finish
- Nut Type
description
- Weatherhead by Danfoss Spare Part Tube Nut
features
- Available in a variety of sizes
| Type | Nut |
| Material | Steel, Brass |
| Finish | Zinc Clear Trivalent Chromate |
| Weight | 0.0 LB |
| EAN or UPC | 725975710388 |
