- Carbon steel Material
| Material | Carbon Steel |
| Thread Sealant | No |
| End Type 1 | AN |
| End Type 2 | Metric |
| End Size 1 | 7/8 in |
| Thread Size 1 | 7/8-14 |
| Hex Size 1 | 0.75 in |
| Angle | 45 Degrees |
| Thread Size 2 | M18x1.5-6g |
| Finish Plating | Dura-Kote |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Thread Sealant | No |
| End Type 1 | AN |
| End Type 2 | Metric |
| End Size 1 | 7/8 in |
| Thread Size 1 | 7/8-14 |
| Hex Size 1 | 0.75 in |
| Angle | 45 Degrees |
| Thread Size 2 | M18x1.5-6g |
| Finish Plating | Dura-Kote |
| Weight | 0.0 LB |