- Brass Material
| End Size 1 | 3/8 in |
| Thread Size 2 | 7/8-14 |
| Type | NPTF /Line/Hose/Tube Elbow Adapter |
| Thread Size 1 | 3/8-18 |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Angle | 90° |
| Material | Brass |
| Weight | 0.0 LB |
| End Size 1 | 3/8 in |
| Thread Size 2 | 7/8-14 |
| Type | NPTF /Line/Hose/Tube Elbow Adapter |
| Thread Size 1 | 3/8-18 |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Angle | 90° |
| Material | Brass |
| Weight | 0.0 LB |