- Brass Material
| Working Temperature [Min] | -65 °F |
| Working Temperature [Max] | 250 °F |
| Thread Sealant | No |
| Finish Plating | Bright Dip |
| Certifications | SAE 010202 |
| Thread Size 2 | 1/4-18 |
| Angle | 90° |
| Type | UNF Male/NPTF Male Elbow Adapter |
| Thread Size 1 | 5/8-18 |
| End Gender 2 | Male |
| End Size 2 | 1/4 in |
| Material | Brass |
| End Type 2 | NPTF |
| End Size 1 | 5/8 in |
| End Gender 1 | Male |
| Weight | 0.0 LB |

