- Elbow
| End Type 2 | UNF |
| Thread Size 2 | 7/8-4 |
| Thread Size 1 | 1/2-14 |
| Type | NPTF /UNF Elbow Adapter |
| End Size 2 | 7/8 in |
| Angle | 90° |
| Thread Sealant | No |
| End Size 1 | 1/2 in |
| Weight | 0.0 LB |
| End Type 2 | UNF |
| Thread Size 2 | 7/8-4 |
| Thread Size 1 | 1/2-14 |
| Type | NPTF /UNF Elbow Adapter |
| End Size 2 | 7/8 in |
| Angle | 90° |
| Thread Sealant | No |
| End Size 1 | 1/2 in |
| Weight | 0.0 LB |