- Elbow
| Angle | 90° |
| End Size 1 | 1/2 in |
| Certifications | ASME, MS, SAE 010202, UL Listed, ASA |
| End Type 2 | UNF |
| Type | NPTF /UNF Elbow Adapter |
| Thread Sealant | No |
| Thread Size 2 | 5/8-18 |
| End Size 2 | 5/8 in |
| Thread Size 1 | 1/2-14 |
| Weight | 0.0 LB |
| Angle | 90° |
| End Size 1 | 1/2 in |
| Certifications | ASME, MS, SAE 010202, UL Listed, ASA |
| End Type 2 | UNF |
| Type | NPTF /UNF Elbow Adapter |
| Thread Sealant | No |
| Thread Size 2 | 5/8-18 |
| End Size 2 | 5/8 in |
| Thread Size 1 | 1/2-14 |
| Weight | 0.0 LB |