- Brass Material
| Type | NPTF /UNEF Elbow Adapter |
| Thread Size 2 | 9/16-24 |
| Material | Brass |
| End Type 2 | UNEF |
| End Size 1 | 7/8 in |
| End Size 2 | 9/16 in |
| Thread Size 1 | 7/8-18 |
| Thread Sealant | No |
| Weight | 0.0 LB |
| Type | NPTF /UNEF Elbow Adapter |
| Thread Size 2 | 9/16-24 |
| Material | Brass |
| End Type 2 | UNEF |
| End Size 1 | 7/8 in |
| End Size 2 | 9/16 in |
| Thread Size 1 | 7/8-18 |
| Thread Sealant | No |
| Weight | 0.0 LB |