- Brass Material
| End Type 1 | UNF |
| Angle | 90 Degrees |
| End Type 2 | UNS |
| Material | Brass |
| Thread Sealant | No |
| Type | UNF /UNS Elbow Adapter |
| Weight | 0.0 LB |
| End Type 1 | UNF |
| Angle | 90 Degrees |
| End Type 2 | UNS |
| Material | Brass |
| Thread Sealant | No |
| Type | UNF /UNS Elbow Adapter |
| Weight | 0.0 LB |