- Elbow
| Type | UNS /MPT Elbow Adapter |
| End Type 2 | MPT |
| Thread Sealant | No |
| Thread Size 1 | 13/16-18 |
| End Size 2 | 1/2 in |
| End Size 1 | 13/16 in |
| Weight | 0.0 LB |
| Type | UNS /MPT Elbow Adapter |
| End Type 2 | MPT |
| Thread Sealant | No |
| Thread Size 1 | 13/16-18 |
| End Size 2 | 1/2 in |
| End Size 1 | 13/16 in |
| Weight | 0.0 LB |