- Straight Shape
- Carbon steel Material
| Thread Size 2 | 3/8-18 |
| Thread Size 1 | 1/4-18 |
| Thread Sealant | No |
| End Size 1 | 1/4 in |
| Shape | Straight |
| Material | Carbon Steel |
| End Size 2 | 3/8 in |
| End Type 1 | NPTF |
| Hex Size 1 | 0.875 in |
| End Type 2 | NPTF |
| Weight | 0.0 LB |
| Thread Size 2 | 3/8-18 |
| Thread Size 1 | 1/4-18 |
| Thread Sealant | No |
| End Size 1 | 1/4 in |
| Shape | Straight |
| Material | Carbon Steel |
| End Size 2 | 3/8 in |
| End Type 1 | NPTF |
| Hex Size 1 | 0.875 in |
| End Type 2 | NPTF |
| Weight | 0.0 LB |