- Brass Material
| Material | Brass |
| End Size 1 | 1/2 in |
| End Type 2 | MPT |
| Thread Sealant | No |
| End Size 2 | 1/2 in |
| Finish Plating | Brass |
| Shape | Straight |
| Weight | 0.0 LB |
| Material | Brass |
| End Size 1 | 1/2 in |
| End Type 2 | MPT |
| Thread Sealant | No |
| End Size 2 | 1/2 in |
| Finish Plating | Brass |
| Shape | Straight |
| Weight | 0.0 LB |