- Brass Material
| End Size 2 | 1/2 in |
| End Gender 1 | Male |
| Hex Size 1 | 1.12 in |
| End Size 1 | 1/2 in |
| Shape | Straight |
| Working Temperature [Min] | -65 °F |
| End Type 2 | NPTF |
| Finish Plating | Brass |
| Working Temperature [Max] | 250 °F |
| Thread Size 1 | 1/2-14 |
| Working Pressure | 5000 psi |
| Thread Sealant | Yes |
| End Gender 2 | Male |
| Thread Size 2 | 1/2-14 |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 639789311832 |

