- Carbon Steel Material
| End Type 2 | NPTF |
| Material | Carbon Steel |
| Thread Size 1 | 3/4-14 |
| Finish Plating | Bright Dip |
| Type | NPTF /NPTF Elbow Adapter |
| Thread Size 2 | 3/4-14 |
| End Size 1 | 3/4 in |
| Angle | 90° |
| End Size 2 | 3/4 in |
| Thread Sealant | No |
| Weight | 0.0 LB |
| End Type 2 | NPTF |
| Material | Carbon Steel |
| Thread Size 1 | 3/4-14 |
| Finish Plating | Bright Dip |
| Type | NPTF /NPTF Elbow Adapter |
| Thread Size 2 | 3/4-14 |
| End Size 1 | 3/4 in |
| Angle | 90° |
| End Size 2 | 3/4 in |
| Thread Sealant | No |
| Weight | 0.0 LB |