Weatherhead by Danfoss
103-41608-26100
Carbon Steel 45° Angle Dura-Kote Finish Elbow
Item #105681377
- Carbon Steel Material
| End Size 2 | 1/2 in |
| End Size 1 | 1/2 in |
| Thread Size 2 | 1/2-14 |
| Material | Carbon Steel |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| Type | NPTF /NPTF Elbow Adapter |
| End Type 2 | NPTF |
| Thread Size 1 | 1/2-14 |
| Hex Size 1 | 1.38 in |
| Angle | 45° |
| Weight | 0.0 LB |
