- Carbon Steel Material
| Material | Carbon Steel |
| Finish Plating | Dura-Kote |
| End Type 2 | NPTF |
| Thread Size 1 | 3/8-18 |
| Type | NPTF /NPTF Elbow Adapter |
| Thread Sealant | No |
| Thread Size 2 | 3/8-18 |
| End Size 1 | 3/8 in |
| End Size 2 | 3/8 in |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Finish Plating | Dura-Kote |
| End Type 2 | NPTF |
| Thread Size 1 | 3/8-18 |
| Type | NPTF /NPTF Elbow Adapter |
| Thread Sealant | No |
| Thread Size 2 | 3/8-18 |
| End Size 1 | 3/8 in |
| End Size 2 | 3/8 in |
| Weight | 0.0 LB |