- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 104 N series Field Attachable Hose Fittings Male Pipe Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| End Size | 3/4 Hose Barb, 3/4 NPT(m) |
| Overall Length | 2.98 in |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.75 in |
| Hex Size 1 | 1.38 in |
| Socket Hex Size | 1 3/8 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Shape | Straight |
| Hose I.D. | 3/4 in |
| End Size 1 | 3/4 in |
| Plating | Zinc Yellow Dichromate Finish |
| Compatible Tube O.D. | 0.75 in |
| End Type 1 | NPTF |
| Hole Dia. | 0.61 in |
| Series | 104 "N" Series |
| Construction Style | Reusable |
| Dash Size | -12 |
| Threads per Inch | 14 |
| Pipe Size | 0.75 in |
| Construction | Reusable |
| Thread Size | 3/4-14 |
| Item Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| Finish Plating | Dura-Kote |
| Thread Size 1 | 3/4-14 |
| Fitting Description | Male Pipe Rigid |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose | H104 |
| Type | Fitting Assembly |
| No. of Ends | 2 |
| Rigid/Swivel | Rigid |
| End Types | NPT & Hose Barb |
| Hose Cut-Off Factor | 1.67 in |
| Hex Size 2 | 1.06 in |
| I.D. | 0.61 in |
| End Gender 1 | Male |
| Hex Size | 1 1/16 in |
| Weight | 0.571 LB |
| EAN or UPC | 725975463451 |

