- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Finish Plating | Dura-Kote |
| Hole Dia. | 0.46 in |
| Compatible Hose | H104 |
| End Gender 2 | Female |
| End Types | JIC 37° & Hose Barb |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Hose I.D. | 3/4 in |
| Compatible Hose I.D. | 0.63 in |
| No. of Ends | 2 |
| Threads per Inch | 14 |
| End Gender 1 | Female |
| Dash Size | -10 |
| End Size | 3/4 Hose Barb, 5/8 JIC(f) |
| Series | 104 "N" Series |
| End Type 1 | JIC 37 |
| Finish | Zinc Clear Trivalent Chromate |
| Shape | Straight |
| Type | Fitting Assembly |
| Fitting Description | JIC Female Swivel |
| Compatible Tube O.D. | 0.75 in |
| Tube Size | 5/8 in |
| Thread Size 1 | 7/8-14 |
| Swivel Hex Size | 1 in |
| Hex Size 2 | 1 in |
| Construction | Reusable |
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.83 in |
| Thread Size | 7/8-14 |
| End Size 1 | 7/8 in |
| Overall Length | 3.14 in |
| Hex Size 1 | 1.38 in |
| Construction Style | Reusable |
| Socket Hex Size | 1 3/8 in |
| Plating | Zinc Yellow Dichromate Finish |
| Tube O.D. | 5/8 in |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| I.D. | 0.48 in |
| Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Weight | 0.605 LB |
| EAN or UPC | 725975463482 |

