Weatherhead by Danfoss
10416N-G16
104 N Series Carbon Steel 0.76 in ID Split Flange Straight Field Attachable Hose Fitting
Item #100717089
- 0.76 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 104 N series Field Attachable Hose Fittings SAE Code 61
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Flange Thickness | 0.315 in |
| Hose Cut-Off Factor | 2.65 in |
| I.D. | 0.76 in |
| Hex Size 2 | 1.25 in |
| Socket Hex Size | 1 3/4 in |
| Plating | Zinc Yellow Dichromate Finish |
| Hose I.D. | 1 in |
| Hex Size 1 | 1.75 in |
| Hole Dia. | 0.76 in |
| Shape | Straight |
| No. of Ends | 2 |
| Finish | Zinc Clear Trivalent Chromate |
| Hex | 1 3/4 in |
| End Size | 1 Hose Barb, 1 Split Flange(code 61) |
| Type | Fitting Assembly |
| Hex 2 | 1 1/4 in |
| Dash Size | -16 |
| Construction Style | Reusable |
| Compatible Hose | H104 |
| Height | 1 3/4 in |
| End Type 2 | Line, Hose, Tube |
| Hex Size | 1 1/4 in |
| Construction | Reusable |
| Overall Length | 4.21 in |
| Material | Carbon Steel |
| End Type 1 | Flanged |
| Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Finish Plating | Dura-Kote |
| Thread Sealant | No |
| Series | 104 "N" Series |
| Hose Dash Size | 16 |
| End Types | Flanged |
| Compatible Tube O.D. | 1 in |
| Fitting Description | Straight Split Flange |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 1 in |
| Thread Size | 1 3/16-16 |
| Tube O.D. | 1 in |
| End Types 2 | Line/Hose/Tube |
| Assembly Type | Fitting Assembly |
| Length | 4.210 in |
| Weight | 1.123 LB |
| EAN or UPC | 725975463635 |
