Weatherhead by Danfoss
10416N-G76
104 N Series Carbon Steel 0.83 in ID 90° Angle Split Flange Tube Elbow
Item #100717091
- 0.83 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 104 N series Field Attachable Hose Fittings SAE Code 61 90 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hex | 1 3/4 in |
| Assembly Type | Fitting Assembly |
| Hex 2 | 1 1/4 in |
| End Types | Flanged |
| Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| End Type 1 | Flanged |
| Hole Dia. | 0.83 in |
| I.D. | 0.83 in |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| Hose Cut-Off Factor | 2.77 in |
| Tube O.D. | 1 in |
| Construction | Reusable |
| Angle | 90° |
| Finish Plating | Dura-Kote |
| Height | 2.380 in |
| End Size | 1 Hose Barb, 1 Split Flange(code 61) |
| Flange Type | Code 61 |
| Hose I.D. | 1 in |
| No. of Ends | 2 |
| Hex Size 1 | 1.25 in |
| Compatible Hose I.D. | 1 in |
| Thread Size | 1 3/16-16 |
| End Type 2 | Line, Hose, Tube |
| Overall Length | 4.81 in |
| Type | Fitting Assembly |
| Socket Hex Size | 1 3/4 in |
| Length | 4.810 in |
| Flange Thickness | 0.315 in |
| Hose Dash Size | 16 |
| Compatible Tube O.D. | 1 in |
| Dash Size | -16 |
| Swivel Hex Size | 1 1/4 in |
| Thread Sealant | No |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | 90° |
| Hex Size 2 | 1.75 in |
| Construction Style | Reusable |
| End Types 2 | Line/Hose/Tube |
| Compatible Hose | H104 |
| Series | 104 "N" Series |
| Material | Carbon Steel |
| Plating | Zinc Yellow Dichromate Finish |
| Drop Dimension | 2.38 |
| Weight | 1.531 LB |
| EAN or UPC | 725975463659 |
