- Carbon Steel Material
| Type | Elbow Adapter |
| Angle | 45° |
| Material | Carbon Steel |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| Weight | 0.0 LB |
| Type | Elbow Adapter |
| Angle | 45° |
| Material | Carbon Steel |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| Weight | 0.0 LB |